Motion
MGUS500-1

TSUBAKI (UST)
MGUS500-1

Cam Clutch - MGUS Series, 1 in Bore Diameter, Torque Capacity 1195 ft-lbs
Mi Item #08416263
MFR #MGUS500-1
Price$3,295.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS500-1

Cam Clutch - MGUS Series, 1 in Bore Diameter, Torque Capacity 1195 ft-lbs
Mi Item #08416263
MFR #MGUS500-1

Mfr description
MGUS500 1.000" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,295.93/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Bore Size
    1.0000 in, 25.04 mm
  • Weight
    11.00 lbs

Details

  • Drag Torque
    0.38 ft-lbs, 0.51 Nm
  • Over Running Rpm Inner Race
    2400 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    MGUS
  • Torque Capacity
    1195 ft-lbs
  • UPC_NO
    097039252142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)