Motion
MGUS700-2L

TSUBAKI (UST)
MGUS700-2L

Cam Clutch - MGUS Series, 2-3/4 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 4337 ft-lbs
Mi Item #08416653
MFR #MGUS700-2L
Price$7,260.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS700-2L

Cam Clutch - MGUS Series, 2-3/4 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 4337 ft-lbs
Mi Item #08416653
MFR #MGUS700-2L

Mfr description
MGUS700 2.750" KEYSEAT 5/8X7/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,260.62/each

Specifications

Dimensions

  • Bore Diameter
    2-3/4 in
  • Bore Size
    2.7500 in, 69.85 mm
  • Overall Diameter
    7.1250 in
  • Overall Width
    5.0000 in
  • Weight
    44.00 lbs

Details

  • Drag Torque
    1.25 ft-lbs, 1.7 Nm
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    MGUS
  • Torque Capacity
    4337 ft-lbs
  • UPC_NO
    097039253392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)