Motion
MGUS750-2H

TSUBAKI (UST)
MGUS750-2H

Cam Clutch - MGUS Series, 63.5000 mm Bore Diameter, 0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm Overall Diameter, Torque Capacity 7006.8 ft-lbs
Mi Item #08416975
MFR #MGUS750-2H
Price$20,061.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MGUS750-2H

Cam Clutch - MGUS Series, 63.5000 mm Bore Diameter, 0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm Overall Diameter, Torque Capacity 7006.8 ft-lbs
Mi Item #08416975
MFR #MGUS750-2H

Mfr description
MGUS750 2.500" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,061.35/each

Specifications

Dimensions

  • Bore Diameter
    63.5000 mm
  • Bore Size
    2.5000 in, 63.50 mm
  • Keyway Size
    5/8 in x 5/16 in
  • Outer Width
    6.0000 in;152.40 mm
  • Outside Diameter
    0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm
  • Overall Diameter
    0.6300 in, 8.7500 in, 15.88 mm, 222.25 mm
  • Overall Width
    6.0000 in, 152.40 mm
  • Weight
    81.570 lbs

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Drag Torque
    2.530 ft-lb
  • Manufacturer Upc Number
    097039253538
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Series
    MGUS
  • Torque Capacity
    7006.8 ft-lbs
  • UPC_NO
    097039253538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)