Motion
48-13-6709

MILWAUKEE TOOL
48-13-6709

15/16 in. x 18 in. SHOCKWAVE™ Lineman's Impact Auger Bit
MI ITEM #08417123
MFR #48-13-6709
Price$68.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-6709

15/16 in. x 18 in. SHOCKWAVE™ Lineman's Impact Auger Bit
MI ITEM #08417123
MFR #48-13-6709

Mfr description
48-13-6709 15/16" X 18" UTILITY AUGER
  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.00/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    15/16 in
  • Drilling Depth
    15 in
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242503438
  • Material
    Alloy Steel
  • UPC_NO
    045242503438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)