Motion
2865-22
M18™ Cordless Hex Utility High Torque Impact Wrench w/ ONE-KEY™ Kit - Reversible, 18 V, 7/16 in Hex Drive Size, Variable Speed
MI ITEM #08417133
MFR #2865-22
List Price$835.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Hex Utility High Torque Impact Wrench w/ ONE-KEY™ Kit - Reversible, 18 V, 7/16 in Hex Drive Size, Variable Speed
MI ITEM #08417133
MFR #2865-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$835.49/each for your price

Overview

Mfr description
2865-22 M18 FUEL 7/16 UTILITY DR KIT
  • POWERSTATE™ Brushless Motor and all-new mechanism delivers up to 30% Faster Drilling Speed, increasing users productivity
  • Up to 750 ft-lbs Max Torque allows effortless removal of rusted or corroded fasteners
  • Ergonomically designed for the lineman and Built for Maximum Control
  • Extended handle offers increased grip surface with high voltage safety gloves for improved comfort, less fatigue, and balanced maneuverability
  • QUIK-LOK™ 7/16 in Hex Chuck delivers single handed bit insertion for faster, easier accessory bit installation
  • Integrated lanyard loop ensures easy transfer and storage
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors (2865-22 Kit Includes Battery)
  • ONE-KEY™ Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection
  • LED light to illuminate the work area Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Compatible with all M18™ batteries

Specifications

  • Overall Length
    8.19 in
  • Weight
    7.45 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text