Motion
65 1:1 GG SP 1.250

HUB CITY INC
65 1:1 GG SP 1.250

Right Angle Spiral Bevel Gear Reducer - 65 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Hollow Output
Mi Item #08417195
MFR #65 1:1 GG SP 1.250
Price$7,768.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
65 1:1 GG SP 1.250

Right Angle Spiral Bevel Gear Reducer - 65 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Hollow Output
Mi Item #08417195
MFR #65 1:1 GG SP 1.250

Mfr description
0220-74763 65 1/1 GG SP 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,768.67/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 8.6875 in x (H) 5.6250 in x (W) 7.1875 in
  • Housing Height
    5.6250 in
  • Housing Length
    8.6875 in
  • Housing Width
    7.1875 in
  • Input Size
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Weight
    65 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798081892
  • Max Input Horsepower
    46.000 hp
  • Output Direction
    Double
  • Output RPM
    1750 rpm
  • Output Torque
    1650
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    65
  • Style
    GG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)