Motion
RW01R1

MAKITA
RW01R1

Cordless Impact Wrenches & Ratchet - 3/8 in Drive Size
MI ITEM #08417207
MFR #RW01R1
Price$334.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
RW01R1

Cordless Impact Wrenches & Ratchet - 3/8 in Drive Size
MI ITEM #08417207
MFR #RW01R1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.81/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Torque
    35 ft-lbs

Details

  • Maximum Speed
    800 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    088381883658

Overview

Mfr description
RW01R1 12V 1/4"/3/8" SQ DR RATCHET
  • Interchangeable 3/8" and 1/4" anvils for added versatility
  • Electric brake for increased productivity
  • Can be used as manual ratchet when motor is not engaged
  • Built-in LED light illuminates the work area
  • Weighs only 2.35 lbs with the battery for reduced operator fatigue
  • Ergonomically designed handle with rubberized soft grip
  • Includes: (1) 12V max CXT® 3/8" to 1/4" square drive ratchet, (1) 12V max CXT® Li-Ion 2.0Ah battery (Mi Item #07985288), (1) 12V max CXT® Li-Ion charger (Mi Item #07130881), (1) 3/8" square drive anvil adapter, (1) 1/4" square drive anvil adapter, (1) tool bag
  • Manufacturer: Makita

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought