Motion
AXW 25

SKF
AXW 25

Needle Roller Thrust Bearing - 45 mm OD
Mi Item #08417234
MFR #AXW 25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXW 25

Needle Roller Thrust Bearing - 45 mm OD
Mi Item #08417234
MFR #AXW 25

Mfr description
AXW 25 NEEDLE ROLLER THRUST BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter  
    45 mm
  • Weight
    0.044 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    3012 lbf
  • Manufacturer Product Page
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AXW
  • Static Load Capacity
    13489 lbf
  • Thrust Bearing Type
    Needle Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)