Motion
MGPM100TN-25Z

SMC CORP OF AMERICA
MGPM100TN-25Z

Guided Air Cylinder - 100 mm Bore, 25 mm Stroke Length
MI ITEM #08417332
MFR #MGPM100TN-25Z
Price$656.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM100TN-25Z

Guided Air Cylinder - 100 mm Bore, 25 mm Stroke Length
MI ITEM #08417332
MFR #MGPM100TN-25Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$656.78/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    25 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM100TN-25Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought