Motion
CSK12-2RS
Mechanical Clutch - 0.4700 in Bore, 6.9 ft-lbs Torque
MI ITEM #08417399
MFR #CSK12-2RS
Price$468.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 0.4700 in Bore, 6.9 ft-lbs Torque
MI ITEM #08417399
MFR #CSK12-2RS

Mfr description
CSK12-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.4700 in
  • Bore Size
    0.4700 in, 11.94 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    5200 rpm
  • Over Running Rpm Outer Race
    5200 rpm
  • Series
    CSK-2RS
  • Torque Capacity
    6.9 ft-lbs
  • UPC_NO
    786582666017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)