Overview
Mfr description
AKD500-48MM-55MM COUPLING
- The production series 'AKD' offers the traditional metal bellows coupling which can be used for a wide range of applications
- Its core characteristics are the backlash-free transmission of torque, high torsional stiffness, and excellent compensation of angular, axial and radial misalignments
- Operational safety and easy assembly are two more factors speaking in favour of AKD
- Advantages:
- 100% inspection and traceability through individual marking
- Higher torques at same dimensions
- Compact design
- Extended bore ranges
- Customer-specific solutions
- Higher safety in application, e.g, no wrong screw tightening torques
- Backlash-free Metal Bellows Couplings are used in the sector of mechanical engineering, where a torque or a rotary motion has to be transmitted from shaft to shaft in highest accuracy of angle
- Pumps with axial and vertical drives
- High dynamic portal drives
- Spindle lifting units
- Linear units
- Packaging machines
- Machine tools
- Special machines
Specifications
- Manufacturer Catalog NumberAKD 500
- Weight5 lb
- DescriptionBELLOWS STYLE COUPLING
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data