Motion
CSK35-PP
CSK-PP Clutch, Bearing Envelope Design, 129 lb-ft Torque Capacity
Mi Item #08417442
MFR #CSK35-PP
Price$662.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CSK-PP Clutch, Bearing Envelope Design, 129 lb-ft Torque Capacity
Mi Item #08417442
MFR #CSK35-PP

Mfr description
CSK35PP CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$662.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.38 in
  • Outside Diameter  
    72 mm
  • Overall Length
    22 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2834 lb
  • Max Rpm
    3600 rpm
  • Torque Capacity
    177 ft-lbs
  • UPC_NO
    786582697349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)