Motion
CSK25-P
Sprag Clutch - 25 mm Bore, 52 mm OD, 15 mm Length, 77 ft-lbs Torque
MI ITEM #08417500
MFR #CSK25-P
Price$601.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 25 mm Bore, 52 mm OD, 15 mm Length, 77 ft-lbs Torque
MI ITEM #08417500
MFR #CSK25-P

Mfr description
CSK 25-P CLUTCH BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$601.46/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Size
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    15 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2407-1/2 lb
  • Lubrication
    Grease
  • Max Rpm
    5200 rpm
  • Maximum Speed
    5200 rpm
  • Series
    CSK
  • Torque Capacity
    77 ft-lbs
  • UPC_NO
    786582697363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)