Motion
UCPX06-30MM

IPTCI BEARINGS
UCPX06-30MM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore
MI ITEM #08418959
MFR #UCPX06-30MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCPX06-30MM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore
MI ITEM #08418959
MFR #UCPX06-30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Overview

Mfr description
UCPX06 30MM BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought