Motion
HMK3525

NTN
HMK3525

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #08418989
MFR #HMK3525
Price$35.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3525

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #08418989
MFR #HMK3525

Mfr description
HMK3525 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.81/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.183 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK3525 Drawn Cup Needle Roller Bearing offers a 35 mm bore diameter, open closure type, 45 mm outside diameter, 25 mm overall width, and 0.183 lbs weight, making it ideal for heavy-duty drive assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359074543
  • Material
    Steel
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)