Motion
SPK-14-F
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #08419037
MFR #SPK-14-F
Price$44.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #08419037
MFR #SPK-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.87/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPK-14-F
  • Material
    Steel
  • Product Type
    Shaft Collars

Overview

Mfr description
SPK-14-F COLLAR, CLAMP ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought