Motion
MT165700 7 TAKEUP ROLLER BRG

REXNORD INC
MT165700 7 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 7 in Bore, Steel, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #08419175
MFR #MT165700 7 TAKEUP ROLLER BRG
Price$139,859.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MT165700 7 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 7 in Bore, Steel, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #08419175
MFR #MT165700 7 TAKEUP ROLLER BRG

Mfr description
MT16-5700 TAKE UP BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139,859.15/each

Specifications

Dimensions

  • Body Width
    6.0000 in, 152.40 mm
  • Bore Diameter
    7 in
  • Bore Length
    8.7500 in, 222.25 mm
  • Hole Diameter
    3.1300 in, 79.50 mm
  • Housing Dimensions
    6.0000 in, 152.40 mm
  • Housing Width
    6.0000 in, 152.40 mm
  • Inner Ring Width
    8.7500 in, 222.25 mm
  • Insert Outer Diameter
    8.0450 in, 204.34 mm
  • Length Through Bore
    8.7500 in, 222.25 mm
  • Outside Diameter
    8.0450 in, 204.34 mm
  • Overall Height
    16.0000 in, 406.39 mm
  • Overall Length
    20.6300 in, 523.97 mm
  • Overall Width
    8.7500 in, 222.25 mm
  • Shaft Diameter
    7.0000 in, 177.80 mm
  • Size Code
    16
  • Slot Spacing
    14.1300 in, 358.90 mm
  • Slot Width
    2.5600 in, 65.02 mm
  • Tap Thread Size
    1/4 NPT
  • Weight
    410 lbs, 185.973 kg

Details

  • Bearing Series
    ZT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    1378321.5 N, 309860 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MT165700
  • Material
    Steel
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    1378321.5 N, 309860 lbf
  • Radial Static Load Capacity
    1759268.5 N, 395500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5700U
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    395500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    3.13 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)