Motion
20-1-10750-M

BOB DALE GLOVES
20-1-10750-M

Leather Drivers Impact Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, Cut Resistant, Black
MI ITEM #08419563
MFR #20-1-10750-M
Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10750-M

Leather Drivers Impact Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, Cut Resistant, Black
MI ITEM #08419563
MFR #20-1-10750-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.13/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Cut Resistant
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Overview

Mfr description
20-1-10750-M GLOVES, GOATSKIN OIL RESIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought