Motion
PSV2 8 S 0 13/
Pressure Control Valve - 23 lpm Max Flow, Screw-in Cartridge
MI ITEM #08419938
MFR #PSV2 8 S 0 13/
Price$71.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - 23 lpm Max Flow, Screw-in Cartridge
MI ITEM #08419938
MFR #PSV2 8 S 0 13/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.38/each

Specifications

Dimensions

  • Overall Height
    0.87 in
  • Overall Length
    4.63 in
  • Overall Width
    0.87 in

Details

  • Adjustment Type
    Screw
  • Cavity
    C-8-3
  • Factory Set Pressure
    46.7 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Sequence Valve
  • Leakage
    81.94 cc/min
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    90 bar
  • Minimum Working Pressure
    3.4 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    34-41 Nm

Overview

Mfr description
02-173153 PSV2-8-S-0-13 CYLINDER
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought