Motion
KBXCG-6-W100-Z-M2-3-A-PE7-H1-11

VICKERS BY DANFOSS
KBXCG-6-W100-Z-M2-3-A-PE7-H1-11

KBXCG-6-W100-Z-M2-3-A-PE7-H1-11
Mi Item #08420028
MFR #KBXCG-6-W100-Z-M2-3-A-PE7-H1-11
Price$5,148.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBXCG-6-W100-Z-M2-3-A-PE7-H1-11

KBXCG-6-W100-Z-M2-3-A-PE7-H1-11
Mi Item #08420028
MFR #KBXCG-6-W100-Z-M2-3-A-PE7-H1-11

Mfr description
KBXCG-6-W100-Z-M2-3-A-PE7-H1-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,148.88/each

Specifications

Dimensions

  • Overall Height
    7.7400 in, 196.60 mm
  • Overall Length
    8.1200 in, 206.25 mm
  • Overall Width
    3.6500 in, 92.71 mm

Details

  • Ambient Temperature Range
    -40 to 185 °F, -40 to 85 °C
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)