Motion
MTA SIZE 4, 41:1, 210 C-FACE, CEM3714T

DODGE
MTA SIZE 4, 41:1, 210 C-FACE, CEM3714T

Shaft Mount Speed Reducer - Reducer Size: 4, Triple Stage Reduction, 41:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08420218
MFR #MTA SIZE 4, 41:1, 210 C-FACE, CEM3714T
Price$17,905.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 4, 41:1, 210 C-FACE, CEM3714T

Shaft Mount Speed Reducer - Reducer Size: 4, Triple Stage Reduction, 41:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08420218
MFR #MTA SIZE 4, 41:1, 210 C-FACE, CEM3714T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,905.16/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    8.9400 in;227.07 mm
  • Case Size
    4
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Input Size
    1.0625 in
  • Manufacturer Reducer Size
    4
  • Nominal Ratio
    41:1
  • Ratio
    40:7
  • Weight
    503 lbs, 228.157 kg

Details

  • Actual Ratio
    41:1
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Nema
  • Input Type
    C-Face
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M4H41T21C1018 MTA SIZE 4, 41:1, 210
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M4H
  • Standards Met
    NEMA

Overview

Mfr description
M4H41T21C1018 MTA SIZE 4, 41:1, 210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought