Motion
FLIR E5-XT

TELEDYNE FLIR
FLIR E5-XT

Infrared Camera with MSK™|Extended Temperature Range - 3.0 in Display, 45° x 34° Field of View, 160 x 120 IR Resolution
MI ITEM #08420361
MFR #FLIR E5-XT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TELEDYNE FLIR
FLIR E5-XT

Infrared Camera with MSK™|Extended Temperature Range - 3.0 in Display, 45° x 34° Field of View, 160 x 120 IR Resolution
MI ITEM #08420361
MFR #FLIR E5-XT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
E5XT FLIR IR CAMERA W/MSX
  • The thermal imaging solution you need to troubleshoot abnormal high temperatures in electrical systems, locate structural issues, find energy waste, and even see nesting pests
  • Professional-level resolution, sensitivity, and MSX enhancements so you can spot problems faster
  • Display: 3” color LCD
  • On-board 640 x 480 digital camera
  • Easy-to-use with simple button navigation
  • ±2% accuracy
  • File format: Radiometric jpg
  • All models have three modes: 1 spot (center); 1 area box (min/max); and isotherm (above/below)
  • Swappable Li-ion battery with four hour life
  • Simultaneous storage of IR/Visual/MSX images
  • Picture in Picture image
  • Area box measurement mode (E5-XT, E6-XT and E8-XT)
  • Each includes power supply/charger with four plugs, rechargeable battery, FLIR Tools software, USB cable, and hard transport case
  • E8 also includes extra battery and external battery charger

Specifications

  • Display Size
    3.0 in
  • Field of View
    45° x 34°
  • IR Resolution
    160 x 120
  • Display Resolution
    320 x 240
  • Communication Interfaces
    USB Micro-B
  • Battery Type
    Rechargeable Lithium-Ion
  • Thermal Sensitivity
    Less than 0.10°C at 30°C / Less than 100 mk
  • Minimum Focus Distance
    1.60 ft
  • Color Pallettes
    Iron, Rainbow, Grayscale
  • Features & Benefits
    • The thermal imaging solution you need to troubleshoot abnormal high temperatures in electrical systems, locate structural issues, find energy waste, and even see nesting pests• Professional-level resolution, sensitivity, and MSX enhancements so you can spot problems faster• Display: 3” color LCD• On-board 640 x 480 digital camera• Easy-to-use with simple button navigation• ±2% accuracy• File format: Radiometric jpg• All models have three modes: 1 spot (center); 1 area box (min/max); and isotherm (above/below)• Swappable Li-ion battery with four hour life• Simultaneous storage of IR/Visual/MSX images• Picture in Picture image• Area box measurement mode (E5-XT, E6-XT and E8-XT)• Each includes power supply/charger with four plugs, rechargeable battery, FLIR Tools software, USB cable, and hard transport case• E8 also includes extra battery and external battery charger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text