Motion
CDS1TN180-375-A54-XC3BD

SMC CORP OF AMERICA
CDS1TN180-375-A54-XC3BD

CDS1TN180-375-A54-XC3BD
Mi Item #08420376
MFR #CDS1TN180-375-A54-XC3BD
Price$1,468.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1TN180-375-A54-XC3BD

CDS1TN180-375-A54-XC3BD
Mi Item #08420376
MFR #CDS1TN180-375-A54-XC3BD

Mfr description
CDS1TN180-375-A54-XC3BD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.76/each

Specifications

Dimensions

  • Bore Diameter
    180 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)