Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Datum Diameter16.2800 in
- Outside Diameter16.2800 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesB
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)