Motion
7206CDF/GNP5

NTN
7206CDF/GNP5

Duplex Angular Contact Ball Bearing - Face-to-Face Arrangement
MI ITEM #08420599
MFR #7206CDF/GNP5
Price$557.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7206CDF/GNP5

Duplex Angular Contact Ball Bearing - Face-to-Face Arrangement
MI ITEM #08420599
MFR #7206CDF/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$557.94/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.842 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7206CDF/GNP5 ANGULAR CONTACT BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359439458
  • Max Rpm
    19600 rpm
  • Maximum RPM (Grease)
    15120 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7206CDF/GNP5 ANGULAR CONTACT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought