Motion
2211KC3

NTN
2211KC3

Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
MI ITEM #08420652
MFR #2211KC3
Price$319.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2211KC3

Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
MI ITEM #08420652
MFR #2211KC3

Mfr description
2211KC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.29/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Class 0
  • Weight
    1.768 lbs, 0.800 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2211KC3 BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    The 2211KC3 is a self-aligning ball bearing with a 55 mm bore, tapered 1:12 bore, open design, 100 mm outside diameter, and 25 mm width, built for industrial equipment.
  • Manufacturer Catalog Number
    2211KC3
  • Manufacturer Upc Number
    3413520081072
  • Max Rpm
    7100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    2230 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520081072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)