Specifications
Dimensions
- Overall Height3.3100 in, 84.07 mm
- Overall Length6.7040 in, 170.28 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeBSPP:G
- Displacement96 cm³/r, 5.9 in³/r
- Motor Port TypeBSPP:G
- Mounting Type4 Bolt - Square
- Port ConfigurationEndport - Aligned
- Seal TypeHigh Pressure
- SeriesH Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)