Motion
MH0028BD02AC0A01000ER0A0J

CHAR-LYNN (DANFOSS)
MH0028BD02AC0A01000ER0A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421039
MFR #MH0028BD02AC0A01000ER0A0J
Price$905.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0028BD02AC0A01000ER0A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421039
MFR #MH0028BD02AC0A01000ER0A0J

Mfr description
101-2995-009 H H 202278-003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.15/each

Specifications

Dimensions

  • Overall Height
    3.3100 in, 84.07 mm
  • Overall Length
    6.4500 in, 163.83 mm
  • Overall Width
    3.3800 in, 85.85 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    Manifold
  • Displacement
    46 cm³/r, 2.8 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    PTFE
  • Series
    H Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)