Motion
MH0045AA01AC000000000000J

CHAR-LYNN (DANFOSS)
MH0045AA01AC000000000000J

Hydraulic Geroler Spool Valve Motor - H Series, 4.5 in³/r, 74 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08421049
MFR #MH0045AA01AC000000000000J
Price$735.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0045AA01AC000000000000J

Hydraulic Geroler Spool Valve Motor - H Series, 4.5 in³/r, 74 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08421049
MFR #MH0045AA01AC000000000000J

Mfr description
101-3027-009 H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.52/each

Specifications

Dimensions

  • Overall Height
    3.8700 in, 98.30 mm
  • Overall Length
    6.6000 in, 167.64 mm
  • Overall Width
    5.2700 in, 133.86 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    Manifold
  • Displacement
    74 cm³/r, 4.5 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)