Motion
MH0179BA01AA00000K0AB0A0J

CHAR-LYNN (DANFOSS)
MH0179BA01AA00000K0AB0A0J

Hydraulic Geroler Spool Valve Motor - H Series, 17.9 in³/r, 294 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421054
MFR #MH0179BA01AA00000K0AB0A0J
Price$2,388.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0179BA01AA00000K0AB0A0J

Hydraulic Geroler Spool Valve Motor - H Series, 17.9 in³/r, 294 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421054
MFR #MH0179BA01AA00000K0AB0A0J

Mfr description
101-3043-009 H SP PU 202745-001 49
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,388.03/each

Specifications

Dimensions

  • Overall Height
    3.3100 in, 84.07 mm
  • Overall Length
    7.7900 in, 197.87 mm
  • Overall Width
    3.3800 in, 85.85 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Displacement
    294 cm³/r, 17.9 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)