Specifications
Dimensions
- Overall Height3.3100 in, 84.07 mm
- Overall Length7.4500 in, 189.23 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeNPT;NPTF
- Displacement231 cm³/r, 14.1 in³/r
- Motor Port TypeNPT;NPTF
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeHNBR - High pressure
- SeriesH Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)