Motion
MH0028AA01AA00000B0000A0J

CHAR-LYNN (DANFOSS)
MH0028AA01AA00000B0000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08421058
MFR #MH0028AA01AA00000B0000A0J
Price$1,517.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0028AA01AA00000B0000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08421058
MFR #MH0028AA01AA00000B0000A0J

Mfr description
101-3054-009 H SP PU 203266-001 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,517.91/each

Specifications

Dimensions

  • Overall Height
    3.8700 in, 98.30 mm
  • Overall Length
    6.4500 in, 163.83 mm
  • Overall Width
    5.2700 in, 133.86 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    SAE O-Ring
  • Displacement
    46 cm³/r, 2.8 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)