Motion
MH0035FA24AL9A00000000A0J

CHAR-LYNN (DANFOSS)
MH0035FA24AL9A00000000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 3.5 in³/r, 58 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421064
MFR #MH0035FA24AL9A00000000A0J
Price$855.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0035FA24AL9A00000000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 3.5 in³/r, 58 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421064
MFR #MH0035FA24AL9A00000000A0J

Mfr description
101-3087-009 H 4993676-011
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.05/each

Specifications

Dimensions

  • Overall Height
    3.3100 in, 84.07 mm
  • Overall Length
    6.5840 in, 167.23 mm
  • Overall Width
    3.3800 in, 85.85 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    Metric O-Ring
  • Displacement
    58 cm³/r, 3.5 in³/r
  • Motor Port Type
    Metric O-Ring
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)