Motion
MH0028DD16AA000000F000A0J

CHAR-LYNN (DANFOSS)
MH0028DD16AA000000F000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 2 Bolt - SAE B Mounting Type
Mi Item #08421093
MFR #MH0028DD16AA000000F000A0J
Price$3,237.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0028DD16AA000000F000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 2 Bolt - SAE B Mounting Type
Mi Item #08421093
MFR #MH0028DD16AA000000F000A0J

Mfr description
101-3197-009 H 7360-016 02-199258
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,237.73/each

Specifications

Dimensions

  • Overall Height
    3.8700 in, 98.30 mm
  • Overall Length
    6.3250 in, 160.66 mm
  • Overall Width
    5.2700 in, 133.86 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE B
  • Actual Port Type
    SAE O-Ring
  • Displacement
    46 cm³/r, 2.8 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE B
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)