Motion
MH0028MA39AF2000300000A0J

CHAR-LYNN (DANFOSS)
MH0028MA39AF2000300000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08421094
MFR #MH0028MA39AF2000300000A0J
Price$1,027.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0028MA39AF2000300000A0J

Hydraulic Geroler Spool Valve Motor - H Series, 2.8 in³/r, 46 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08421094
MFR #MH0028MA39AF2000300000A0J

Mfr description
101-3198-009 H
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.57/each

Specifications

Dimensions

  • Overall Height
    3.8700 in, 98.30 mm
  • Overall Length
    6.4300 in, 163.32 mm
  • Overall Width
    5.2700 in, 133.86 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    BSPP:G
  • Displacement
    46 cm³/r, 2.8 in³/r
  • Motor Port Type
    BSPP:G
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    FPM Viton
  • Series
    H Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)