Specifications
Dimensions
- Overall Height3.8700 in, 98.30 mm
- Overall Length6.9900 in, 177.55 mm
- Overall Width3.3100 in, 84.07 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Displacement146 cm³/r, 8.9 in³/r
- Mounting Type4 Bolt - Square
- Seal TypeNBR
- SeriesH Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)