Motion
101-3458-009
Hydraulic Geroler Spool Valve Motor - H Series, 2-Bolt Mounting Type, 25 mm Output Shaft Size, M8 x 1.25-6H Port Size
MI ITEM #08421152
MFR #101-3458-009
List Price$768.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 2-Bolt Mounting Type, 25 mm Output Shaft Size, M8 x 1.25-6H Port Size
MI ITEM #08421152
MFR #101-3458-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$768.31/each for your price

Overview

Mfr description
101-3458-009 H 22230-004

Specifications

  • Series
    H Series
  • Motor Port Size
    M8 x 1.25-6H
  • Output Shaft Size
    25 mm
  • Mounting Type
    2-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text