Specifications
Dimensions
- Overall Height3.3100 in, 84.07 mm
- Overall Length7.2000 in, 182.88 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeNPT;NPTF
- Displacement185 cm³/r, 11.3 in³/r
- Motor Port TypeNPT;NPTF
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesH Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)