Motion
101-3487-009
Hydraulic Geroler Spool Valve Motor - H Series, 11.3 in³/r, 185 cm³/r Displacement, 2 Bolt - SAE B Mounting Type
Mi Item #08421167
MFR #101-3487-009
Price$1,152.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 11.3 in³/r, 185 cm³/r Displacement, 2 Bolt - SAE B Mounting Type
Mi Item #08421167
MFR #101-3487-009

Mfr description
101-3487-009 H 7360-016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,152.16/each

Specifications

Dimensions

  • Overall Height
    3.8700 in, 98.30 mm
  • Overall Length
    7.0750 in, 179.71 mm
  • Overall Width
    5.2700 in, 133.86 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE B
  • Actual Port Type
    SAE O-Ring
  • Displacement
    185 cm³/r, 11.3 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE B
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)