Motion
101-3533-009
Hydraulic Geroler Spool Valve Motor - H Series, 5.9 in³/r, 96 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421176
MFR #101-3533-009
Price$790.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 5.9 in³/r, 96 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08421176
MFR #101-3533-009

Mfr description
101-3533-009 H 22230-004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.45/each

Specifications

Dimensions

  • Overall Height
    3.3100 in, 84.07 mm
  • Overall Length
    6.7040 in, 170.28 mm
  • Overall Width
    3.3800 in, 85.85 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    Manifold
  • Displacement
    96 cm³/r, 5.9 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)