Motion
101-3565-009
Hydraulic Geroler Spool Valve Motor - H Series, 5.9 in³/r, 96 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08421184
MFR #101-3565-009
Price$827.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 5.9 in³/r, 96 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08421184
MFR #101-3565-009

Mfr description
101-3565-009 H 6021291-001 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.63/each

Specifications

Dimensions

  • Overall Height
    3.8700 in, 98.30 mm
  • Overall Length
    6.7200 in, 170.69 mm
  • Overall Width
    5.2700 in, 133.86 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    Manifold
  • Displacement
    96 cm³/r, 5.9 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    H Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)