Specifications
Dimensions
- Overall Height3.8700 in, 98.30 mm
- Overall Length7.7740 in, 197.46 mm
- Overall Width5.2700 in, 133.86 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeBSPP:G
- Displacement294 cm³/r, 17.9 in³/r
- Motor Port TypeBSPP:G
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeHNBR - High pressure
- SeriesH Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)