Motion
101-4022-009
Hydraulic Geroler Spool Valve Motor - H Series, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #08421316
MFR #101-4022-009
Price$935.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #08421316
MFR #101-4022-009

Mfr description
101-4022-009 H NP OSPEXTREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.61/each

Specifications

Dimensions

  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1.0000 in

Details

  • Series
    H Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)