Motion
101-4080-009
Hydraulic Geroler Spool Valve Motor - H Series, 5.70 in³/r Displacement, 2 Bolt Mounting Type
MI ITEM #08421332
MFR #101-4080-009
Price$3,831.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 5.70 in³/r Displacement, 2 Bolt Mounting Type
MI ITEM #08421332
MFR #101-4080-009

Mfr description
101-4080-009 H S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,831.39/each

Specifications

Details

  • Actual Mounting Flange
    2 Bolt
  • Actual Port Type
    Manifold
  • Displacement
    5.70 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    2 Bolt
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    HNBR - High pressure
  • Series
    H Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)