Specifications
Dimensions
- Overall Height3.8700 in, 98.30 mm
- Overall Length6.7200 in, 170.69 mm
- Overall Width5.2700 in, 133.86 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeSAE O-Ring
- Displacement96 cm³/r, 5.9 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type2 Bolt - SAE A
- Port ConfigurationEndport - Aligned
- Seal TypeNBR
- SeriesH Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)