Specifications
Dimensions
- Overall Height3.8700 in, 98.30 mm
- Overall Length10.7400 in, 272.80 mm
- Overall Width3.3100 in, 84.07 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeManifold
- Displacement46 cm³/r, 2.8 in³/r
- Motor Port TypeManifold
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesH Series
- Shaft TypeStraight