Overview
Mfr description
103-1664-012 S 202192-001
- Mounting type: 2 bolt STD - 82.50 [3.248] dia. X 3.05 [.120] pilot, 13.59 [.535] dia. mounting holes on 106.35 [4.187] dia. B.C.|Output shaft: 25.4 [1.00] dia. straight, woodruff key, .250-20 UNC-2B hole in shaft end|Port type: .875-14 UNF-2B SAE O-ring ports|Case flow options: .4375-20 UNF-2B SAE O-ring port (end cap)|Geroler options: none|Shaft options: none|Seal options: standard seals|Speed sensor options: none|Valve options: none|Special features (hardware): low speed valving|Special assembly instructions: none|Paint/packaging options: painted low gloss black|Customer id/nameplate options: none specified
Specifications
- Actual Mounting Flange2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
- Displacement224 cc/rev
- Intermittent Pressure374 bar
- Maximum RPM-Continuous792 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data