Motion
103-2932-012
Hydraulic Geroler Spool Valve Motor - S Series, 2-Bolt Mounting Type, 0.8750 in Output Shaft Size, 1/2-14 NPTF Port Size
Mi Item #08421402
MFR #103-2932-012
Price$1,284.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S Series, 2-Bolt Mounting Type, 0.8750 in Output Shaft Size, 1/2-14 NPTF Port Size
Mi Item #08421402
MFR #103-2932-012

Mfr description
103-2932-012 S 201616-016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,284.03/each

Specifications

Dimensions

  • Motor Port Size
    1/2-14 NPTF
  • Output Shaft Size
    0.8750 in

Details

  • Mounting Type
    2-Bolt
  • Series
    S Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)