Specifications
Dimensions
- Overall Height4.2400 in, 107.70 mm
- Overall Length7.0800 in, 179.83 mm
- Overall Width4.2400 in, 107.70 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Displacement186 cm³/r, 11.4 in³/r
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesS Series
- Shaft TypeStraight