Motion
103-3163-012
Hydraulic Geroler Spool Valve Motor - S Series, 2-Bolt Mounting Type, 0.8750 in Output Shaft Size, G-1/2 Port Size
MI ITEM #08421442
MFR #103-3163-012
List Price$1,181.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S Series, 2-Bolt Mounting Type, 0.8750 in Output Shaft Size, G-1/2 Port Size
MI ITEM #08421442
MFR #103-3163-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,181.10/each for your price

Overview

Mfr description
103-3163-012 S 201616-016 5995483-

Specifications

  • Series
    S Series
  • Motor Port Size
    G-1/2
  • Output Shaft Size
    0.8750 in
  • Mounting Type
    2-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text